Zoro Homepage

Bench Scale, Digital, 50 lb. Cap., LCD

  • Mfr # 30461693

  • Zoro # G7549089


product price: $2,174.40
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
50 lb
Scale Graduations
1 g
Weighing Surface Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461693
Zoro #
G7549089
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
14 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
23 7/8 in
Overall Length
19 19/64 in
Cord Length
60 in
Overall Depth
19 3/8 in
Display Character Height
3/4 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
50 lb
Scale Graduations
1 g
Scale Display
LCD
Washdown
Yes
Housing Material
Stainless Steel
Platform Material
Stainless Steel
Power Unit
100 to 240V AC
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
For Use With
General Weighing, Material Testing, Parts Counting
Scale Item
Platform Bench Scale with Remote Indicator
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Batteries Required
Yes
Scale Type
Bench
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Body Material
Stainless Steel
Weighing Surface Material
Aluminum
Display Type
LCD
Weight Capacity
50 lb
Color
Gray
Scale Application
General Purpose
Battery Type
Lithium
Interface
RS232
Scale Use Location
Shipping, Warehouse
Basic Power Source
Battery/Electric
Bench Scale Type
Counting, General Purpose
Voltage
100 to 240V AC
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Plug Type
Three Prong
Number of Display Characters
5
Calibration Certificate
No Certificate
Batteries Included
No

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 19 3/8 in, Overall Height 23 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.