Zoro Homepage

Bench Scale, Digital, 500 lb. Cap., LCD

  • Mfr # 30461640

  • Zoro # G7548933


product price: $2,510.10
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
Weighing Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461640
Zoro #
G7548933
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
35 5/8 in
Overall Length
30 1/2 in
Overall Depth
30 5/8 in
Display Character Height
3/4 in
Cord Length
60 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
Scale Display
LCD
Washdown
No
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Platform Material
Stainless Steel
Scale Item
Platform Bench Scale with Remote Indicator
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Housing Material
Stainless Steel
For Use With
General Weighing, Material Testing, Parts Counting
Power Unit
100 to 240V AC
Voltage
100 to 240V AC
Batteries Required
Yes
Scale Application
General Purpose
Batteries Included
No
Interface
RS232
Battery Type
Lithium
Body Material
Stainless Steel
Scale Type
Bench
Bench Scale Type
Counting, General Purpose
Scale Use Location
Shipping, Warehouse
Color
Gray
Basic Power Source
Battery/Electric
Weighing Surface Material
Aluminum
Plug Type
Three Prong
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Calibration Certificate
No Certificate
Display Type
LCD
Weight Capacity
500 lb
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Number of Display Characters
5

Description

Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 10 g, Overall Width 18 in, Overall Depth 30 5/8 in, Overall Height 35 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.