Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, Digital, 500 lb. Cap., LCD

  • Mfr # 30461658

  • Zoro # G7548854


product price: $2,300.40
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
Weighing Surface Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30461658
Zoro #
G7548854
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
24 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
5 1/8 in
Overall Length
34 29/32 in
Display Character Height
3/4 in
Cord Length
60 in
Overall Depth
34 7/8 in

Details

Item
Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, mt, t, Custom
Capacity
500 lb
Scale Graduations
10 g
Scale Display
LCD
Washdown
No
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
For Use With
General Weighing, Material Testing, Parts Counting
Platform Material
Stainless Steel
Scale Item
Platform Bench Scale with Remote Indicator
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-xxxx), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Housing Material
Stainless Steel
Power Unit
100 to 240V AC
Includes
Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable
Scale Type
Platform Bench
Plug Type
Three Prong
Body Material
Stainless Steel
Calibration Certificate
No Certificate
Batteries Included
No
Number of Display Characters
5
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Voltage
100 to 240V AC
Display Type
LCD
Weighing Surface Material
Aluminum
Bench Scale Type
Counting, General Purpose
Scale Functions
Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Scale Use Location
Shipping, Warehouse
Battery Type
Lithium
Batteries Required
Yes
Scale Application
General Purpose
Weight Capacity
500 lb
Basic Power Source
Battery/Electric
Interface
RS232
Color
Gray

Description

Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 10 g, Overall Width 18 in, Overall Depth 34 7/8 in, Overall Height 5 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.