KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Platform Bench Scale 60kg/150 lb. Capacity

OHAUS| Zoro #: G0742323| Mfr #: D51P60HL2

$1026.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 60kg/150 lb.
Scale Sub-Category: General Purpose Scale
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742323 Mfr #: D51P60HL2
Capacity: 60kg/150 lb.Scale Sub-Category: General Purpose Scale
Housing Material: Stainless steelOverall Width: 16"
Standards: UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEEWeighing Surface Depth: 20"
Application Modes: Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto TareScale Display: LCD
Item: Platform Material: Stainless Steel
Weighing Surface Width: 16"Includes: AC Power Pack
Scale Connection Ports: RS-232Digital/Mechanical: Digital
Washdown: NoPower Unit: 100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Scale Readability: 0.01kg/10g/0.02 lb.Overall Height: 37"
Overall Length: 20"Scale Item: Platform Bench Scale
Country of Origin (subject to change): China

Description

Platform Bench Scale, Digital, Capacity 60kg/150 lb., Scale Readability 0.01kg/10g/0.02 lb., Scale Display LCD, Weighing Surface Depth 20 In., Weighing Surface Width 16 In., Overall Length 20 In., Overall Width 16 In., Overall Height 37 In., Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare, Power Unit 100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews