Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scale, Digital, Battery, Black

  • Mfr # i-C31M35R

  • Zoro # G910133260


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Scale Display
Digital
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
i-C31M35R
Zoro #
G910133260
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 5/8 in
Weighing Surface Width
13 in
Overall Width
13 in
Overall Height
1 3/4 in
Overall Depth
12 5/8 in
Display Character Height
1 1/8 in
Battery Size
AA
Weighing Surface Height
1 3/4 in
Cord Length
5 7/8 ft

Details

Weighing Units
kg, lb
Scale Graduations
0.05 lb/0.02 kg
Scale Display
Digital
Includes
AC Adapter, USB Type C Cable
Washdown
No
Color
Black
Accuracy
0.05 lb
Item
Bench Scale
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Scale Features
150% Overload Protection
Basic Power Source
Battery
Scale Functions
Display Hold
Number of Batteries Included
0
Number of Batteries Required
3
Number of Display Characters
4
Scale Use Location
Shipping Dock
Scale Application
Package Weighing
Battery Type
Alkaline
Bench Scale Type
General Purpose
Batteries Included
No
Voltage
5V DC
Weight Capacity
70 lb
Display Type
LCD
Weighing Surface Material
Steel
Body Material
ABS
Batteries Required
Yes
Scale Type
Bench
Calibration Certificate
No Certificate
Plug Type
Two Prong

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 12 5/8 in, Weighing Surface Width 13 in, Weight Capacity 70 lb, Weighing Units kg, lb, Scale Graduations 0.05 lb/0.02 kg, Overall Width 13 in, Overall Depth 12 5/8 in, Overall Height 1 3/4 in, Accuracy 0.05 lb, Weighing Surface Height 1 3/4 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Display Hold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.