Zoro Homepage

Bench Scale, Digital, Battery, Gray

  • Mfr # i-C12P9

  • Zoro # G310042247


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
kg, lb
Weighing Surface Depth
11 in
Weighing Surface Width
12 3/8 in
Scale Display
Digital
Overall Width
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
i-C12P9
Zoro #
G310042247
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
11 in
Weighing Surface Width
12 3/8 in
Overall Width
12 3/8 in
Overall Height
2 3/8 in
Overall Depth
12 3/8 in
Battery Size
C
Display Character Height
13/16 in
Weighing Surface Height
2 3/8 in
Cord Length
5 7/8 ft

Details

Weighing Units
kg, lb
Scale Graduations
0.01 lb/0.005 kg
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Item
Bench Scale
Standards
Canada ICES-003 Class A, CE, FCC Part 15 Class A, IEC/EN 61010-1, IEC/EN 61326-1 Class B, RoHS, UL Certified, WEEE
Accuracy
0.01 lb
Color
Gray
Number of Display Characters
4
Scale Features
150% Overload Protection
Battery Type
Alkaline
Scale Application
Package Weighing
Batteries Required
Yes
Voltage
12V DC
Weighing Surface Material
Stainless Steel
Batteries Included
No
Number of Batteries Required
3
Weight Capacity
20 lb
Scale Use Location
Shipping Dock
Body Material
ABS
Bench Scale Type
General Purpose
Number of Batteries Included
0
Basic Power Source
Battery
Display Type
LCD
Scale Functions
Dynamic Weighing
Plug Type
Two Prong
Scale Type
Bench
Calibration Certificate
No Certificate

Description

Bench Scale, Scale Application Package Weighing, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 11 in, Weighing Surface Width 12 3/8 in, Weight Capacity 20 lb, Weighing Units kg, lb, Scale Graduations 0.01 lb/0.005 kg, Overall Width 12 3/8 in, Overall Depth 12 3/8 in, Overall Height 2 3/8 in, Accuracy 0.01 lb, Weighing Surface Height 2 3/8 in, Basic Power Source Battery, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Dynamic Weighing

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.