Zoro Homepage

Bench Scale, Digital, SS

  • Mfr # D33P75B1L2

  • Zoro # G706170820


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
g, kg, lb/oz, oz
Weighing Surface Depth
27 in
Weighing Surface Width
16 1/2 in
Scale Display
Digital
Overall Width
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D33P75B1L2
Zoro #
G706170820
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
27 in
Weighing Surface Width
16 1/2 in
Overall Width
22 1/4 in
Overall Height
8 7/8 in
Overall Depth
33 3/4 in
Weighing Surface Height
35 1/2 in
Battery Size
C
Display Character Height
1 13/16 in
Cord Length
6 ft

Details

Weighing Units
g, kg, lb/oz, oz
Scale Graduations
0.05 lb
Scale Display
Digital
Includes
Cord, RS232 Cable
Body Material
Stainless Steel
Display Type
LCD
Batteries Included
No
Battery Type
LR14
Scale Type
Bench
Interface
Ethernet, RS232, USB
Scale Features
150% Overload Protection
Bench Scale Type
Counting, General Purpose
Number of Display Characters
6
Standards
Measurement Canada Approved, NTEP
Scale Application
Inventory, Packaging
Basic Power Source
Battery/Electric
Batteries Required
No
Weight Capacity
150 lb
Scale Functions
Check Weighing, Counting, Totalization, Weighing
Scale Use Location
Warehouse
Item
Bench Scale
Color
Silver
Voltage
120V AC
Calibration Certificate
No Certificate
Number of Batteries Required
0
Number of Batteries Included
0
Weighing Surface Material
Stainless Steel

Description

Bench Scale, Scale Application Inventory, Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 27 in, Weighing Surface Width 16 1/2 in, Weight Capacity 150 lb, Weighing Units g, kg, lb/oz, oz, Scale Graduations 0.05 lb, Overall Width 22 1/4 in, Overall Depth 33 3/4 in, Overall Height 8 7/8 in, Accuracy Not Applicable, Weighing Surface Height 35 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.