Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Compact Bench Scale 220 lb./100kg Capacity D51P100QL5

Digital Compact Bench Scale 220 lb./100kg Capacity (Discontinued)

  • Mfr # D51P100QL5
  • Zoro # G9453753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P100QL5
Zoro #
G9453753
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Height
4 1/2 in
Overall Length
26-7/8"
Overall Width
18 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
100kg/250 lb.
Scale Graduations
10g/0.02 lb
Scale Display
LCD
Washdown
No
Standards
NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008
Item
Compact Bench Scale
Platform Material
Stainless Steel
Scale Readability
10g/0.02 lb.
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Includes
Painted Steel Column and Wall Bracket
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units g, lb, Scale Graduations 10g/0.02 lb, Overall Width 18 in, Overall Height 4 1/2 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.