Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 25 lb./10kg Capacity D51P10QR5

Digital Platform Bench Scale with Remote Indicator 25 lb./10kg Capacity (Discontinued)

  • Mfr # D51P10QR5
  • Zoro # G9454356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P10QR5
Zoro #
G9454356
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
3 3/4 in
Overall Length
20-3/4"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
10kg/25 lb.
Scale Graduations
0.001kg/0.002 lb
Scale Display
LCD
Washdown
No
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Power Unit
(6) C Batteries or NiMH Rechargeable Battery
Standards
NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F
Scale Readability
0.001kg/0.002 lb.
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Includes
Painted Steel Column and Wall Bracket
Item
Platform Bench Scale with Remote Indicator

Description

Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, oz, Scale Graduations 0.001kg/0.002 lb, Overall Width 12 in, Overall Height 3 3/4 in, Washdown No, Standards NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F, Includes Painted Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.