Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 30 lb./15kg Capacity D51P15HR5

Digital Platform Bench Scale with Remote Indicator 30 lb./15kg Capacity (Discontinued)

  • Mfr # D51P15HR5
  • Zoro # G9454261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P15HR5
Zoro #
G9454261
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
14 in
Overall Length
22-3/4"
Overall Height
3 3/4 in
Overall Width
12 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
15kg/30 lb.
Scale Graduations
0.002kg/0.005 lb
Scale Display
LCD
Washdown
No
Standards
NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F
Power Unit
(6) C Batteries or NiMH Rechargeable Battery
Scale Readability
0.002kg/0.005 lb.
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Includes
Painted Steel Column and Wall Bracket
Scale Connection Ports
RS-232
Item
Platform Bench Scale with Remote Indicator
Platform Material
Stainless Steel

Description

Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 14 in, Weighing Units kg, g, lb, oz, Scale Graduations 0.002kg/0.005 lb, Overall Width 12 in, Overall Height 3 3/4 in, Washdown No, Standards NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F, Includes Painted Steel Column and Wall Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.