Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Platform Bench Scale with Remote Indicator 50 lb./25kg Capacity D51P25QR5

Digital Platform Bench Scale with Remote Indicator 50 lb./25kg Capacity (Discontinued)

  • Mfr # D51P25QR5
  • Zoro # G9453972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D51P25QR5
Zoro #
G9453972
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
12 in
Weighing Surface Width
12 in
Overall Width
12 in
Overall Height
3 3/4 in
Overall Length
20-7/8"

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
25kg/50 lb.
Scale Graduations
0.002kg/0.005 lb
Scale Display
LCD
Washdown
No
Includes
Painted Steel Column and Wall Bracket
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
NTEP (CC No. 08-039 for Indicator, 01-048A1 for Bases) Measurement Canada (Approval No. AM-5687 for indicator, AM-5719 for Bases), CULus 2005/95/EC Low Voltage Directive: EN60950-1 2001, FCC Part 15 Class A 2004/108/EC EMC Directive EN61326-1:1997, 2002/96/EC WEEE, ISO 9001 2008
Power Unit
100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
Item
Platform Bench Scale with Remote Indicator
Scale Readability
0.002kg/0.005 lb.

Description

Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units kg, g, lb, oz, Scale Graduations 0.002kg/0.005 lb, Overall Width 12 in, Overall Height 3 3/4 in, Washdown No

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.