Digital Platform Bench Scale with Remote Indicator 60 lb./30kg Capacity (Discontinued)
- Mfr # D51P30HR5
- Zoro # G9453552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P30HR5
Zoro #
G9453552
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
12 in
Weighing Surface Width
14 in
Overall Length
22-3/4"
Overall Height
3 3/4 in
Overall Width
12 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz
Capacity
30kg/60 lb.
Scale Graduations
0.005kg/0.01 lb
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232
Platform Material
Stainless Steel
Scale Readability
0.005kg/0.01 lb.
Includes
Painted Steel Column and Wall Bracket
Power Unit
(6) C Batteries or NiMH Rechargeable Battery
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F
Item
Platform Bench Scale with Remote Indicator
Description
Platform Bench Scale with Remote Indicator, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 14 in, Weighing Units kg, g, lb, oz, Scale Graduations 0.005kg/0.01 lb, Overall Width 12 in, Overall Height 3 3/4 in, Washdown No, Standards NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F, Includes Painted Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.