Digital Platform Bench Scale 220 lb./100kg Capacity (Discontinued)
- Mfr # D51P100HL5
- Zoro # G9453586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P100HL5
Zoro #
G9453586
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
19 5/8 in
Overall Width
15 3/4 in
Overall Length
28-1/2"
Overall Height
4 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
100kg/220 lb.
Scale Graduations
0.05 lb
Scale Display
LCD
Washdown
No
Item
Platform Bench Scale
Includes
Painted Steel Column and Wall Bracket
Scale Connection Ports
RS-232
Scale Readability
0.05 lb.
Platform Material
Stainless Steel
Application Modes
Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
Power Unit
(6) C Batteries or NiMH Rechargeable Battery
Standards
NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 5/8 in, Weighing Units lb, Scale Graduations 0.05 lb, Overall Width 15 3/4 in, Overall Height 4 in, Washdown No, Standards NTEP CC No. 08-039, 99-203A3, Measurement Canada Notices of Approval AM 5687, AM-5675, OIML M1, ASTM CL F, Includes Painted Steel Column and Wall Bracket
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.