Digital Compact Bench Scale 50kg/110 lb. Capacity (Discontinued)
- Mfr # D51P50QL5
- Zoro # G9454557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P50QL5
Zoro #
G9454557
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Height
4 1/2 in
Overall Length
26-3/4"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb
Capacity
50kg/110 lb.
Scale Graduations
0.005kg/5g/0.01 lb
Scale Display
LCD
Washdown
No
Standards
NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
Platform Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
(6) C Cell Batteries
Scale Readability
0.005kg/5g/0.01 lb.
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weighing Units kg, g, lb, Scale Graduations 0.005kg/5g/0.01 lb, Overall Width 18 in, Overall Height 4 1/2 in, Washdown No, Standards NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.