Digital Platform Bench Scale 60kg/132 lb. Capacity (Discontinued)
- Mfr # D51P60HL5
- Zoro # G9454532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D51P60HL5
Zoro #
G9454532
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
15 3/4 in
Weighing Surface Width
19 5/8 in
Overall Length
28-1/2"
Overall Height
4 1/8 in
Overall Width
15 3/4 in
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Platform Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
60kg/132 lb.
Scale Graduations
5g/0.01 lb
Scale Display
LCD
Washdown
No
Power Unit
(6) C Cell Batteries
Platform Material
Stainless Steel
Application Modes
Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
Standards
ISO 9001
Scale Readability
5g/0.01 lb.
Item
Platform Bench Scale
Description
Platform Bench Scale, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 19 5/8 in, Weighing Units g, lb, Scale Graduations 5g/0.01 lb, Overall Width 15 3/4 in, Overall Height 4 1/8 in, Washdown No, Standards ISO 9001
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.