Zoro Homepage

Block, Aluminum

  • Mfr # 30400129

  • Zoro # G2115403


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Material
Plastic
For Use With
Ohaus Shakers
Overall Width
5 5/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400129
Zoro #
G2115403
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
5 5/8 in
Overall Length
4 in

Details

Item
Block
Material
Plastic
For Use With
Ohaus Shakers
Includes
Hardware
Product Type
Block

Description

Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.