Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS017-09
Zoro #
G1951680
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1"
Overall Length
1"
Overall Width
6"
Details
For Use With
Ohaus Scales and Balances
Item
Cable
Includes
Rs232 9 Pin PC Cable
Color
Black
Material
Plastic
Finish
Smooth
Connection Ports
(1) RS-232
Description
Cable, Material Plastic, Color Black, Includes Rs232 9 Pin PC Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.