Zoro Homepage

Calibration Weight, 200g, Stainless Steel

  • Mfr # 80850125

  • Zoro # G3383685


product price: $44.59
/ea

Key Features

Material
Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
200 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80850125
Zoro #
G3383685
UPC #
-
Country of Origin
China

Details

Item
Calibration Weight
Material
Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
200 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
6
Class
6
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM

Description

Calibration Weight, Nominal Mass 200 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.