Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Weight, 2g, Stainless Steel

  • Mfr # 80850119

  • Zoro # G0481756


product price: $13.49
/ea

Key Features

Material
Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
2 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80850119
Zoro #
G0481756
UPC #
-
Country of Origin
China

Details

Item
Calibration Weight
Material
Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
2 g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
6
Class
6
Calibration Weight Compliance Agency
ASTM
Number of Pieces
1
Compliance
ASTM

Description

Calibration Weight, Nominal Mass 2 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.