Zoro Homepage

Calibration Weight Set, 1 to 500g, 13Piecs

  • Mfr # 80850114

  • Zoro # G0551671


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Smooth
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80850114
Zoro #
G0551671
UPC #
-
Country of Origin
China

Details

Item
Calibration Weight Kit
Material
Stainless Steel
Finish
Smooth
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder
Nominal Mass
500g to 1g
Calibration Weight Material
Stainless Steel
Calibration Weight Class
6
Class
6
Calibration Weight Compliance Agency
ASTM
Number of Pieces
13
Calibration Certificate
No Certificate
Includes
(12) Weights, Box
Compliance
ASTM

Description

Calibration Weight Kit, Nominal Mass 500g to 1g, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes (12) Weights, Box, Number of Pieces 13, Finish Smooth, Calibration Weight Compliance Agency ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.