Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, Aluminum, White, 6 x 50mL Cap.

  • Mfr # FC5706

  • Zoro # G2114563


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge without Rotor
Type - Centrifuge
Benchtop
Refrigerated
No
Capacity - Lab Equipment
6 x 50mL
Max. Speed - Lab Equipment
6,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC5706
Zoro #
G2114563
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
50mL
Maximum Test Tube Size
50 mL
Overall Height
10 1/2 in
Overall Depth
15 3/8 in
Overall Width
11 1/2 in
Width
11.5"

Details

Item
Centrifuge
Item - Centrifuges
Centrifuge without Rotor
Type - Centrifuge
Benchtop
Refrigerated
No
Capacity - Lab Equipment
6 x 50mL
Max. Speed - Lab Equipment
6,000 RPM
Lab Rotor Type
Angled, Fixed, Swing-Out
Speed Control - Centrifuges
Variable
Programmable
Yes
Display
Digital
Standards
CE, FCC
Maximum RCF
4,427 x g
Angled Rotor
Y
Motor Type
Brushless
Lab Rotor Material
Aluminum
For Use With
Microliter Tubes
Amps AC
15
Hz
50/60
Noise Reduction Rating NRR (dB)
60
Adapters Included - Centrifuges
None
Capacity
6 x 50 mL
Compliance
CE
Material
Aluminum
Holds
6 Test Tubes
Amps
15
Color
White
Voltage (AC)
120
Type
Benchtop
Speed Control
Variable
Speed
6000 rpm
Voltage
230V
Adapters Included
None
Maximum Test Tube Volume
50 mL
Product Type
Universal
Rotor Material
Aluminum
Display Type
Digital
Wattage
100 W
Compatible Product Type
Microliter Tubes
Maximum Speed
6,000 RPM
Operating Temperature - Minimum
2 Degrees C
Current
15 A
Noise Reduction Rating NRR
60 dBA
Number of Acceleration Gears
10
Operating Temperature - Maximum
35 Degrees C
Rotor Type
Swing-Out
Weight
23 lb
Frequency
50/60 Hz

Description

Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 6 x 50mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 15 3/8 in, Overall Height 10 1/2 in, Overall Width 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.