Clamp, Aluminum, 2.75" L
Mfr # CLC-HTZMBA20
Zoro # G2112332
product price: $46.79
/eaKey Features
Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Length
2.75 in
Material
Aluminum
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLC-HTZMBA20
Zoro #
G2112332
UPC #
-
Country of Origin
United States
Dimensions
Length
2.75 in
Overall Length
8 in
Details
Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Connector
Product Type
Rod with Channel Connector
Description
Clamp, Length 2.75 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.