Zoro Homepage

Clamp, Aluminum, 5 lb. Max. Capacity

  • Mfr # CLC-UNSMBA

  • Zoro # G2112728


product price: $15.09
/ea

Key Features

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.75 in
Material
Aluminum
Max. Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-UNSMBA
Zoro #
G2112728
UPC #
-
Country of Origin
United States

Details

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.75 in
Material
Aluminum
Item
Swivel Holder
Max. Capacity
5 lb
Body Material
Aluminum
Product Type
Rod with Channel Connector

Description

Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum, Max. Capacity 5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.