Clamp, Aluminum, 5.20" L
Mfr # CLS-OPENRAS
Zoro # G2114380
product price: $40.39
/eaKey Features
Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Length
2.28 in
Number of Prongs
2, 3
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-OPENRAS
Zoro #
G2114380
UPC #
-
Country of Origin
United States
Dimensions
Length
2.28 in
Overall Length
5 1/4 in
Arm Diameter
3/8 in
Arm Length
2 1/4 in
Details
Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Aluminum
Item
Open Ring Clamp
Body Material
Aluminum
Product Type
Open Ring Clamp
Clamp Finish
Nickel Plated
Clamp Material
Aluminum
Compatible Product Type
Multi Purpose Clamps
Description
Ring, Clamp, Length 2.28 in, Number of Prongs 2, 3, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.