Zoro Homepage

Clamp, Aluminum, 6.22" L

  • Mfr # CLS-OPENRAM

  • Zoro # G2114310


product price: $51.09
/ea

Key Features

Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Length
2.28 in
Number of Prongs
2, 3
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-OPENRAM
Zoro #
G2114310
UPC #
-
Country of Origin
United States

Dimensions

Length
2.28 in
Arm Diameter
3/8 in
Overall Length
6 1/4 in
Arm Length
2 1/4 in

Details

Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Aluminum
Item
Open Ring Clamp
Body Material
Aluminum
Product Type
Open Ring Clamp
Clamp Material
Aluminum
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps

Description

Ring, Clamp, Length 2.28 in, Number of Prongs 2, 3, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.