Zoro Homepage

Clamp, Aluminum, 7.75" L

  • Mfr # CLC-SHGRPA

  • Zoro # G2112579


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Length
7.75 in
Material
Aluminum
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-SHGRPA
Zoro #
G2112579
UPC #
-
Country of Origin
United States

Dimensions

Length
7.75 in
Overall Length
7 3/4 in

Details

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Shelf Grip Holder
Product Type
Rod with Channel Connector

Description

Clamp, Length 7.75 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.