Clamp, Aluminum
Mfr # CLR-FRAMEAX
Zoro # G2113428
product price: $1,559.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Lab Frame
Material
Aluminum
Body Material
Aluminum
Product Type
Support Frames
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLR-FRAMEAX
Zoro #
G2113428
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 ft
Overall Length
12 in
Overall Width
6 ft
Rod Diameter
1 in
Details
Type - Clamp, Stand, Support
Frame Kit
Item - Clamp, Stand, Support
Lab Frame
Material
Aluminum
Item
Steel Lab Frame
Body Material
Aluminum
Product Type
Support Frames
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.