Clamp, Aluminum
Mfr # CLR-PLATEAR
Zoro # G2113638
product price: $94.09
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Diameter
6 in
Base Width
6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-PLATEAR
Zoro #
G2113638
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6 in
Base Width
6 in
Rod Diameter
1 in
Details
Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Support Plate
Product Type
Support Stand
Description
Clamp, Length n/a, Diameter 6 In., Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.