Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Aluminum

  • Mfr # CLR-PLATEAX

  • Zoro # G2113653


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Base Length
15 3/4 in
Base Width
12 in
Max. Jaw Opening
0mm to 19mm (0 in to 0.75 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-PLATEAX
Zoro #
G2113653
UPC #
-
Country of Origin
United States

Dimensions

Base Length
15 3/4 in
Base Width
12 in
Height
32.7 in
Overall Height
32 3/4 in
Rod Diameter
1 in

Details

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0mm to 19mm (0 in to 0.75 in)
Material
Aluminum
Body Material
Aluminum
Item
Support Plate
Product Type
Support Stand

Description

Clamp, Length n/a, Diameter n/a, Base Width 12 In., Base Length 15.8 In., Max. Jaw Opening 0mm to 19mm (0 In. to 0.75 In.), Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.