Zoro Homepage

Clamp, Aluminum

  • Mfr # CLR-RODA005

  • Zoro # G2113671


product price: $9.99
/ea

Key Features

Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Length
2 in
Material
Aluminum
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-RODA005
Zoro #
G2113671
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Height
1 in
Rod Length
2 in
Overall Height
1 in
Rod Diameter
1/2 in
Overall Length
2 in

Details

Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Aluminum Rod
Product Type
Support Rod

Description

Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.