Clamp, Aluminum
Mfr # CLS-STRODA
Zoro # G2114441
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Product Type
Support Stand With Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-STRODA
Zoro #
G2114441
UPC #
-
Country of Origin
United States
Dimensions
Rod Length
22 3/4 in
Overall Length
7 in
Overall Height
1 in
Rod Diameter
1/2 in
Details
Type - Clamp, Stand, Support
Support Rod
Item - Clamp, Stand, Support
Support
Material
Aluminum
Item
Stand/Rod
Body Material
Aluminum
Product Type
Support Stand With Rod
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.