Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Nickel Plated Zinc, 10.75" L

  • Mfr # CLM-MULTI3DZL

  • Zoro # G2112929


product price: $64.39
/ea

Key Features

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Clamp
Length
10.75 in
Diameter
4 in
Base Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-MULTI3DZL
Zoro #
G2112929
UPC #
-
Country of Origin
United States

Dimensions

Length
10.75 in
Diameter
4 in
Base Length
7 in
Base Width
4 in
Height
4 in
Overall Height
4 in
Arm Diameter
3/8 in
Arm Length
5 in
Overall Length
10 3/4 in

Details

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
2.75 in
Number of Prongs
3
Material
Steel
Body Material
Nickel-Plated Zinc
Item
Platform Clamp
Product Type
Dual Adjust Clamp
Clamp Material
Zinc
Clamp Finish
Nickel Plated
Maximum Jaw Opening
4 1/8 in
Minimum Jaw Opening
0 in
Compatible Product Type
Multi Purpose Clamps

Description

Plate, Clamp, Length 10.75 in, Diameter 4 in, Base Length 7 in, Base Width 4 in, Max. Jaw Opening 2.75 in, Number of Prongs 3, Material Steel, Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.