Clamp, Nickel Plated Zinc, 2.75" L
Mfr # CLC-SWIVLZ
Zoro # G2112597
product price: $40.49
/eaKey Features
Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Length
2.75 in
Max. Jaw Opening
0.75 in
Material
Nickel Plated Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLC-SWIVLZ
Zoro #
G2112597
UPC #
-
Country of Origin
United States
Dimensions
Length
2.75 in
Overall Length
2 3/4 in
Details
Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.75 in
Material
Nickel Plated Zinc
Item
Holder
Body Material
Nickel-Plated Zinc
Product Type
Support Holder
Description
Clamp, Length 2.75 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.