Zoro Homepage

Clamp, Nickel Plated Zinc, 3.15" L

  • Mfr # CLS-WALLCZ

  • Zoro # G2114609


product price: $44.19
/ea

Key Features

Type - Clamp, Stand, Support
Triangular Base
Item - Clamp, Stand, Support
Stand
Length
20 in
Diameter
0.37 in
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-WALLCZ
Zoro #
G2114609
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Diameter
0.37 in
Base Length
4 in
Height
20 in
Overall Length
3 1/8 in
Overall Height
20 in

Details

Type - Clamp, Stand, Support
Triangular Base
Item - Clamp, Stand, Support
Stand
Number of Prongs
2
Material
Cast iron
Item
Dual Adjust Wall Mount Clamp
Body Material
Nickel-Plated Zinc
Product Type
Dual Adjust Wall Mount Clamp
Clamp Material
Zinc
Minimum Jaw Opening
1/4 in
Maximum Jaw Opening
3/8 in
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps

Description

Triangular Base, Stand, Length 20 in, Diameter 0.37 in, Base Length 4 in, Number of Prongs 2, Material Cast Iron, Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.