Zoro Homepage

Clamp, Nickel Plated Zinc, 3.50" L

  • Mfr # CLS-WBATHZS

  • Zoro # G2114660


product price: $39.69
/ea

Key Features

Type - Clamp, Stand, Support
Water Bath
Item - Clamp, Stand, Support
Clamp
Length
24 in
Diameter
0.5 in
Base Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-WBATHZS
Zoro #
G2114660
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Diameter
0.5 in
Base Length
5 in
Height
24 in
Overall Height
24 in
Overall Length
3 1/2 in

Details

Type - Clamp, Stand, Support
Water Bath
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Item
Dual Adjust Water Bath Clamp
Product Type
Dual Adjust Water Bath Clamp
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Maximum Jaw Opening
3/8 in
Clamp Material
Zinc
Minimum Jaw Opening
1/4 in

Description

Water Bath, Clamp, Length 24 in, Diameter 0.5 in, Base Length 5 in, Number of Prongs 2, Material Nickel Plated Zinc, Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.