Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Clamp, Nickel Plated Zinc, 4.61" L CLS-WBATHZL

Clamp, Nickel Plated Zinc, 4.61" L (Discontinued)

  • Mfr # CLS-WBATHZL
  • Zoro # G2114618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-WBATHZL
Zoro #
G2114618
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5 in
Base Length
10 in
Base Width
2 1/2 in
Height
1.75 in
Overall Length
4 5/8 in
Overall Height
1 3/4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0mm to 46mm (0 in to 1.81 in)
Number of Prongs
3
Material
polypropylene
Item
Single Clamp
Body Material
Nickel-Plated Zinc
Product Type
Dual Adjust Water Bath Clamp
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Minimum Jaw Opening
0 in
Maximum Jaw Opening
1 3/4 in
Clamp Material
Zinc

Description

Multipurpose, Clamp, Length 10.5 in, Base Length 10 in, Base Width 2 1/2 in, Max. Jaw Opening 0mm to 46mm (0 in to 1.81 in), Number of Prongs 3, Material Polypropylene, Height 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.