Zoro Homepage

Clamp, Nickel Plated Zinc, 5.39" L

  • Mfr # CLS-SUSPNB

  • Zoro # G2114520


product price: $44.19
/ea

Key Features

Type - Clamp, Stand, Support
Suspension
Item - Clamp, Stand, Support
Clamp
Length
5.39 in
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-SUSPNB
Zoro #
G2114520
UPC #
-
Country of Origin
United States

Dimensions

Length
5.39 in
Overall Length
5 3/8 in

Details

Type - Clamp, Stand, Support
Suspension
Item - Clamp, Stand, Support
Clamp
Material
Nickel Plated Zinc
Item
Suspension Clamp
Body Material
Nickel-Plated Zinc
Product Type
Suspension Clamp
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Clamp Material
Zinc

Description

Suspension, Clamp, Length 5.39 in, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.