Zoro Homepage

Clamp, Nickel Plated Zinc, 5.98" L

  • Mfr # CLM-ULTRA3DZS

  • Zoro # G2113242


product price: $67.59
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
5.98 in
Max. Jaw Opening
0.39 in
Number of Prongs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-ULTRA3DZS
Zoro #
G2113242
UPC #
-
Country of Origin
United States

Dimensions

Length
5.98 in
Arm Diameter
3/8 in
Overall Length
6 in
Arm Length
4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.39 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Wall Clamp
Body Material
Nickel-Plated Zinc
Product Type
Dual Adjust Clamp
Clamp Finish
Nickel Plated
Clamp Material
Zinc
Minimum Jaw Opening
0 in
Compatible Product Type
Multi Purpose Clamps
Maximum Jaw Opening
1 1/4 in

Description

Multipurpose, Clamp, Length 5.98 in, Max. Jaw Opening 0.39 in, Number of Prongs 3, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.