Zoro Homepage

Clamp, Nickel Plated Zinc, 6.30" L

  • Mfr # CLM-MULTI3SZS

  • Zoro # G2113093


product price: $51.59
/ea

Key Features

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Clamp
Length
6.3 in
Diameter
3 in
Base Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-MULTI3SZS
Zoro #
G2113093
UPC #
-
Country of Origin
United States

Dimensions

Length
6.3 in
Diameter
3 in
Base Length
12 in
Base Width
10 in
Height
3 in
Overall Length
6 1/4 in
Arm Length
4 in
Overall Height
3 in
Arm Diameter
3/8 in

Details

Type - Clamp, Stand, Support
Plate
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0mm to 39mm (0 in to 1.54 in)
Number of Prongs
3
Material
Steel
Body Material
Nickel-Plated Zinc
Item
Platform Clamp
Product Type
Single Adjust Clamp
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Clamp Material
Zinc
Maximum Jaw Opening
1 1/2 in
Minimum Jaw Opening
0 in

Description

Plate, Clamp, Length 6.3 in, Diameter 3 in, Base Length 12 in, Base Width 10 in, Max. Jaw Opening 0mm to 39mm (0 in to 1.54 in), Number of Prongs 3, Material Steel, Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.