Clamp, Nickel Plated Zinc, 7" L
Mfr # CLS-ELECTZ
Zoro # G2114292
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Electrode
Item - Clamp, Stand, Support
Clamp
Length
7 in
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-ELECTZ
Zoro #
G2114292
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Overall Length
7 in
Details
Type - Clamp, Stand, Support
Electrode
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Item
Electrode Clamp
Body Material
Nickel-Plated Zinc
Product Type
Electrode Clamp
Clamp Material
Zinc
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Description
Electrode, Clamp, Length 7 in, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.