Clamp, Nickel Plated Zinc, 7.09" L

  • Mfr # CLM-SWIVL2SZL

  • Zoro # G2113008


product price:  $45.39
/ea

Key Features

Item - Clamp, Stand, Support
Support
Length
9.75 in
Diameter
6 in
Base Length
6 in
Base Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLM-SWIVL2SZL
Zoro #
G2113008
UPC #
-
Country of Origin
United States

Dimensions

Length
9.75 in
Diameter
6 in
Base Length
6 in
Base Width
6 in
Max. Height
10.5 in
Height
3 in
Overall Height
3 in
Overall Length
7 1/8 in

Details

Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0mm to 95mm (0" to 3.74")
Number of Prongs
2
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Item
Lab Jack
Max. Capacity
5.25 in x 5.75 in Platform
Product Type
Single Adjust Clamp
Maximum Jaw Opening
3 3/4 in
Clamp Material
Zinc
Compatible Product Type
Multi Purpose Clamps
Minimum Jaw Opening
0 in
Clamp Finish
Nickel Plated

Description

Support, Length 9.75 in, Diameter 6 in, Base Length 6 in, Base Width 6 in, Number of Prongs 2, Material Nickel Plated Zinc, Max. Height 10.5 in, Height 3 in, Max. Capacity 5.25 in x 5.75 in Platform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.