Zoro Homepage

Clamp, Nickel Plated Zinc, 8.74" L

  • Mfr # CLM-ULTRA3DZM

  • Zoro # G2113111


product price: $60.69
/ea

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
6.5 in
Base Length
6 1/2 in
Base Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-ULTRA3DZM
Zoro #
G2113111
UPC #
-
Country of Origin
United States

Dimensions

Length
6.5 in
Base Length
6 1/2 in
Base Width
1 1/2 in
Height
2.43 in
Arm Length
5 in
Overall Length
8 3/4 in
Overall Height
2 3/8 in
Arm Diameter
3/8 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.67 in
Number of Prongs
3
Material
Nickel Plated Zinc
Item
Single Clamp
Body Material
Nickel-Plated Zinc
Product Type
Dual Adjust Clamp
Clamp Material
Zinc
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Maximum Jaw Opening
2 3/4 in
Minimum Jaw Opening
0 in

Description

Multipurpose, Clamp, Length 6.5 in, Base Length 6 1/2 in, Base Width 1 1/2 in, Max. Jaw Opening 0.67 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 2.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.