Zoro Homepage

Clamp, Nickel Plated Zinc, 9.02" L

  • Mfr # CLM-MULTI2SZL

  • Zoro # G2112953


product price: $52.29
/ea

Key Features

Type - Clamp, Stand, Support
Support Ring
Item - Clamp, Stand, Support
Accessory
Length
7.06 in
Diameter
0.62 in
Max. Jaw Opening
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLM-MULTI2SZL
Zoro #
G2112953
UPC #
-
Country of Origin
United States

Dimensions

Length
7.06 in
Diameter
0.62 in
Arm Diameter
3/8 in
Overall Length
9 in
Arm Length
5 in

Details

Type - Clamp, Stand, Support
Support Ring
Item - Clamp, Stand, Support
Accessory
Max. Jaw Opening
4.06 in
Number of Prongs
2
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Item
Wire Support Ring
Product Type
Single Adjust Clamp
Maximum Jaw Opening
3 5/8 in
Compatible Product Type
Multi Purpose Clamps
Minimum Jaw Opening
0 in
Clamp Material
Zinc
Clamp Finish
Nickel Plated

Description

Support Ring, Accessory, Length 7.06 in, Diameter 0.62 in, Max. Jaw Opening 4.06 in, Number of Prongs 2, Material Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.