Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLF-PKRGZ
Zoro #
G2112807
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5 in
Details
Type - Clamp, Stand, Support
Thermometer
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.47 in
Material
Nickel Plated Zinc
Item
Thermometer Clamp
Body Material
Nickel-Plated Zinc
Description
Thermometer, Clamp, Length 5 in, Max. Jaw Opening 0.47 in, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.