Zoro Homepage

Clamp, PVC, 12.91" L

  • Mfr # CLS-OPENRPS

  • Zoro # G2114450


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Length
10 in
Number of Prongs
2, 3
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-OPENRPS
Zoro #
G2114450
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Overall Length
12 7/8 in
Arm Length
10 in
Arm Diameter
3/8 in

Details

Type - Clamp, Stand, Support
Ring
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
PVC
Item
Open Ring Clamp
Body Material
PVC
Product Type
Open Ring Clamp
Compatible Product Type
Multi Purpose Clamps
Clamp Material
PVC

Description

Ring, Clamp, Length 10 in, Number of Prongs 2, 3, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.