Clamp, Specialty, Nester, CLS-NESTXS

  • Mfr # OH-30392318

  • Zoro # G216464099


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30392318
Zoro #
G216464099
UPC #
-
Country of Origin
United States

Description

LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360 rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus. Flow control clamps available in 7 styles.Application: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood ApplicationsOperation: An additional holder is required in order to attach clamps to lab-frames and other apparatusConstruction: Nickel-plated zinc or electro-polished stainless steelDesign Features: Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100C included with all 2 and 3-prong clampsClamp Style: NesterMaterial: Stainless SteelGrip Range: 1.97 in - 4.0 inArm Length: 5.98 inDimensions: 10.32 inArm Diameter: 0.39 inShipping Weight: 1.1025 lbsShipping Dimensions: 14.02 x 2.99 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.