Zoro Homepage

Clamp, Stainless Steel, 100 lb. Max. Cap.

  • Mfr # CLR-LBLFTS008

  • Zoro # G2113507


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Kettle Cover
Item - Clamp, Stand, Support
Clamp
Diameter
5.6 in
Material
Stainless Steel
Body Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-LBLFTS008
Zoro #
G2113507
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5.6 in

Details

Type - Clamp, Stand, Support
Kettle Cover
Item - Clamp, Stand, Support
Clamp
Material
Stainless Steel
Body Material
Stainless steel
Max. Capacity
100 lb
Item
Kettle Cover Clamp
Product Type
Lift Clamp
Maximum Jaw Opening
127 in
Clamp Finish
Nickel Plated
Maximum Capacity
45 L
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Frames and Supports, Rod
Minimum Jaw Opening
5 1/4 ft
Clamp Material
Stainless Steel

Description

Kettle Cover, Clamp, Diameter 5.6 in, Material Stainless Steel, Max. Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.