Zoro Homepage

Clamp, Stainless Steel, 10.32" L

  • Mfr # CLS-NESTXS

  • Zoro # G2114283


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Wing Nut
Item - Clamp, Stand, Support
Accessory
Length
0.75 in
Max. Jaw Opening
1.88 in
Number of Prongs
2, 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-NESTXS
Zoro #
G2114283
UPC #
-
Country of Origin
United States

Dimensions

Length
0.75 in
Arm Length
6 in
Overall Length
10 3/8 in
Arm Diameter
3/8 in

Details

Type - Clamp, Stand, Support
Wing Nut
Item - Clamp, Stand, Support
Accessory
Max. Jaw Opening
1.88 in
Number of Prongs
2, 3
Material
Stainless Steel
Max. Capacity
10.2 cm
Body Material
Stainless steel
Item
Wing Nut
Product Type
Nester Clamp
Compatible Product Type
Multi Purpose Clamps
Clamp Finish
Electropolished
Maximum Capacity
10.2 mL
Clamp Material
Stainless Steel
Minimum Jaw Opening
2 in
Maximum Jaw Opening
4 in

Description

Wing Nut, Accessory, Length 0.75 in, Max. Jaw Opening 1.88 in, Number of Prongs 2, 3, Material Stainless Steel, Max. Capacity 10.2 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.