Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, Stainless Steel, 11.10" L

  • Mfr # CLS-COLMNSS

  • Zoro # G2114213


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Filter Holder
Item - Clamp, Stand, Support
Accessory
Length
7 in
Diameter
4 in
Base Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-COLMNSS
Zoro #
G2114213
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Diameter
4 in
Base Length
7 in
Base Width
4 in
Height
11 in
Arm Length
8 1/4 in
Overall Height
11 in
Arm Diameter
3/8 in
Overall Length
11 1/8 in

Details

Type - Clamp, Stand, Support
Filter Holder
Item - Clamp, Stand, Support
Accessory
Max. Jaw Opening
3.07 in
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Max. Capacity
1 L
Item
Support Ring
Includes
On-Off Switch, Ring, Vacuum Hose Adapter
Body Material
Stainless steel
Product Type
Column Clamp
Clamp Material
Stainless Steel
Maximum Jaw Opening
3 1/2 in
Maximum Capacity
1 L
Clamp Finish
Electropolished
Minimum Jaw Opening
2 1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Multi Purpose Clamps

Description

Filter Holder, Accessory, Length 7 in, Diameter 4 in, Base Length 7 in, Base Width 4 in, Max. Jaw Opening 3.07 in, Number of Prongs 2, 3, Material Nickel Plated Zinc, Height 11 in, Includes On-Off Switch, Ring, Vacuum Hose Adapter, Max. Capacity 1 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.