Zoro Homepage

Clamp, Stainless Steel, 12.40" L

  • Mfr # CLS-COLMNSM

  • Zoro # G2114189


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Length
60 in
Max. Jaw Opening
4.13 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-COLMNSM
Zoro #
G2114189
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Overall Length
5 ft

Details

Type - Clamp, Stand, Support
Frame Rod
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
4.13 in
Material
Stainless Steel
Body Material
Stainless steel
Item
Lab Frame Rod
Product Type
Support Rod

Description

Clamp, Length 12.40 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening 0mm to 114mm (0 In. to 4.49 In.), Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.